Shop All Instrumentation Tube Fittings
Parker
3/8" A-LOK x 1/4" FNPT Brass Tee
Mfr # 6FBT4N-B
Zoro # G6118874
original price:
$30.25
11% off
new price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Pipe Fitting Connection Type A-LOK(R) x FNPT
- Tube Fitting Material Brass
- Max. Pressure 2300 psi
- Tube Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6FBT4N-B
- Zoro # G6118874
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 3/8 in |
Hex Size | 11/16 in |
Compression Thread Size | 3/8 in |
Pipe Size (Fittings) | 1/4" |
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Thread Size A | 3/8 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 2 15/32 in |
Fitting Side C Pipe Size | 1/4 in |
Threading Size | 3/8 |
Pipe Size | 1/4 in |
For Tube Outside Diameter | 3/8 in |
Description
Tee, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Thread Size A 3/8, System of Measurement Imperial, Maximum Operating Pressure 2,300 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 2 15/32 in, Specific Fitting Shape Adapter Tee, Fitting Side C Pipe Size 1/4 in, Standards ASTM 31.3
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Union, Socket x Socket, 1-1/4 in Pipe Size (457012)
- SPEAKMAN Neo Robe Hook (SA-1008-BBZ)
- CHICAGO FAUCET High Arch Swg/Rgd Spout (HA8AE3VPJKABCP)
- ZORO SELECT 1/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNB09)
- PARKER Strt Connect, Crbn Stl, A-LOKxM, 5/8x1/2In (10MSC8N-S)
- PARKER 1/8" A-LOK SS Union Elbow (2EE2-316)
- PARKER 3/8" x 1/4" CPI x Tube Stub 316 SS Tube End Reducer (6-4 TRBZ-SS)
- PARKER 1/8" x 1/4" CPI x FNPT SS Female Connector (4-2 GBZ-SS)
- PARKER 3/8" A-LOK 316 SS Bulkhead Union (6BC6-316)
- PARKER 1/4" x 1/8" A-LOK SS Tube End Reducer (4TUR2-316)
- PARKER 3/8" A-LOK x FNPT SS Female 90 Degree Elbow (6FEL6N-316)
- Parker Tube Fittings