Shop All Instrumentation Tube Fittings
Parker
3/8" A-LOK x 1/2" FNPT Brass Straight Connector
Mfr # 6FSC8N-B
Zoro # G6149701
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Connection Type A-LOK(R) x FNPT
- Tube Size 3/8 in
- Specific Fitting Shape Straight Adapter
- Basic Pipe Fitting Material Metal
- Max. Pressure 2300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6FSC8N-B
- Zoro # G6149701
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 3/8 in |
Compression Thread Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Hex Size | 1 1/16 in |
Thread Size A | 9/16-20 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 23/32 in |
Fitting Side B Pipe Size | 1/2 in |
Threading Size | 9/16-20 |
Pipe Size | 1/2" |
For Tube Outside Diameter | 3/8 in |
Description
Female Straight Connector, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 23/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands A-LOK
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression Brass Union Elbow 10PK (165C-4)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/4", PVC/EPDM, FPT x FPT (BFA1012TES)
- MOEN Aerator Kit, 1.2 gpm, Acetal Body, EPDM Internal O-Ring, Silicone External O-Ring (180158)
- SHARKBITE/CASH ACME 34 Ball Valve (22185-0000LFA)
- PARKER 1/4" A-LOK x MNPT Brass Connector (4MSC4N-B)
- PARKER 1/8" x 1/4" CPI x FNPT SS Female Connector (4-2 GBZ-SS)
- PARKER 1/2" x 1/4" A-LOK 316 SS Reducing Union (8RU4-316)
- PARKER 1/2" CPI Brass Single Ferrule Nut (8 BZ-B)
- PARKER 1/8" CPI SS Union (2-2 HBZ-SS)
- PARKER 1/4" x 1/2" MNPT x CPI SS Tube End Male Adapter (8-4 T2HF-SS)
- PARKER 3/8" x 1/2" A-LOK x Tube Stub 316 SS Tube End Reducer (6TUR8-316)
- Parker Instrumentation Tube Fittings