Shop All Instrumentation Tube Fittings
Parker
3/8" A-LOK SS Double Ferrule Nut
Mfr # 6NU6-316
Zoro # G1366513
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Double Ferrule Nut
- Standards ASME SA-479, ASTM A276 Type 316, BS970 316-S31, DIN 4401
- Fitting Connection Type Compression
- Hex Size 11/16 in
- Compression Thread Size 9/16-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6NU6-316
- Zoro # G1366513
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 11/16 in |
Compression Thread Size | 9/16-20 |
Tube Size | 3/8 in |
Compatible Tube Outer Diameter | 3/8 in |
Overall Length | 9/16 in |
Thread Size | 9/16-20 |
Threading Size | 9/16-20 |
For Tube Outside Diameter | 3/8 in |
Length | 0.56" |
Description
Double Ferrule Nut, Application Air, Natural Gas, Non-Potable Water, Potable Water, Steam, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 9/16 in, Thread Size 9/16-20, Specific Fitting Shape Double Ferrule Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 3/8 in, Compatible Fitting Brands Swagelok, Series A-LOK(R), Standards ASME SA-479, ASTM A276 Type 316, BS970 316-S31, DIN 4401
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2 X 2 BLACK HEX BUSHING (350-636)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End Lateral Wye (Y) - 304SS (28AMP-1.5-304)
- NVENT CADDY Split Ring Hanger, 3/4 In, 180 lb Max Load, Rod Size: 3/8 in (4550075PL)
- VIEGA Reducer (25931)
- PARKER 1/8" A-LOK Brass Plug (2BLP2-B)
- PARKER 3/8" A-LOK 316 SS Back Ferrule (6BF6-316)
- PARKER 3/4" A-LOK x MNPT SS Male Branch Tee (12MBT12N-316)
- PARKER 1/2" A-LOK Brass Union Elbow (8EE8-B)
- PARKER 1/2" CPI SS Single Ferrule Nut (8 BZ-SS)
- PARKER 1/2" A-LOK x MNPT Brass 90 Degree Elbow (8MSEL8N-B)
- PARKER 3/4" A-LOK 316 SS Back Ferrule (12BF12-316)
- Parker Instrumentation Tube Fittings