Shop All Instrumentation Tube Fittings
Parker
3/8" A-LOK Brass Union Tee
Mfr # 6ET6-B
Zoro # G1117015
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Fitting Connection Type A-LOK(R) x A-LOK(R) x A-LOK(R)
- Pipe Fitting Connection Type A-LOK(R)
- Compression Thread Size 9/16-20
- Specific Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6ET6-B
- Zoro # G1117015
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 9/16-20 |
Tube Size | 3/8 in |
Hex Size | 5/8 in |
Overall Length | 2 13/32 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size A | 9/16-20 |
For Tube Outside Diameter | 3/8 in |
Threading Size | 9/16-20 |
Thread Size | 9/16" |
Description
Union Tee, Application Gas, Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Thread Size A 9/16-20, System of Measurement Imperial, Compatible Fitting Brands A-LOK, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 400 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR 24" L, Wall Mount, Stainless Steel, Grab Bar, Satin (01-C230024)
- HOSE MASTER 3/4" Dia x 24" L 316 SS Flexible Metal Hose (GZ075SMU240)
- ISPRING Under Sink 5Stage Reverse Osmosis Drinking System (RCC7)
- ZORO SELECT Female NPT x Male NPT Malleable Iron 45 Degrees Street Elbow (783Y45)
- PARKER 1/2" Compression SS Tube End Insert (8 TIZ .375-SS)
- PARKER 5/8" A-LOK 316 SS Back Ferrule (10BF10-316)
- PARKER 1/2" A-LOK x FNPT 316 SS Female Branch Tee (8FBT8N-316)
- PARKER 1/4" CPI x MNPT SS Male Run Tee (4-4-4 RBZ-SS)
- PARKER Connector, Carbon Stl, A-LOKxF, 3/8Inx1/4In (6FSC4N-S)
- PARKER 3/8" A-LOK 316 SS Cap (6BLEN6-316)
- PARKER 3/16" A-LOK SS Front Ferrule (3FF3-316)
- Parker Tube Fittings