Shop All Instrumentation Tube Fittings
Parker
3/8" A-LOK Brass Double Ferrule Nut
Mfr # 6NU6-B
Zoro # G0511262
original price:
$2.95
8% off
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape Nut
- Specific Fitting Shape Double Ferrule Nut
- Hex Size 11/16 in
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 6NU6-B
- Zoro # G0511262
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 11/16 in |
Tube Size | 3/8 in |
Compression Thread Size | 9/16-20 |
Overall Length | 9/16 in |
Thread Size | 9/16-20 |
Compatible Tube Outer Diameter | 3/8 in |
Threading Size | 9/16-20 |
For Tube Outside Diameter | 3/8 in |
Length | .56" |
Description
Double Ferrule Nut, Application Air, Natural Gas, Non-Potable Water, Fitting Material Brass, Maximum Operating Temperature 400 Degrees F, Overall Length 9/16 in, Thread Size 9/16-20, Specific Fitting Shape Double Ferrule Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 3/8 in, Compatible Fitting Brands Swagelok, Series A-LOK(R), Standards ASTM B16 Alloy 360, ASTM B453 Alloy 345, CA-345, CA-360, QQ-B 626 Alloy 360, Fitting Connection Type Compression, Hex Size 11/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Deep Socket Coupling, Socket x Socket, 1-1/2 in Pipe Size (482015)
- JONES STEPHENS Coupling, No Hub, Heavy Duty, 3" (HDNHC3)
- APOLLO BY TMG 1-1/4 in. x 1-1/4 in. PVC FIP x FIP Union (PVCU114F)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (6GD11)
- PARKER 1/4" x 3/8" A-LOK x MNPT SS Male Run Tee (6MRT4N-316)
- PARKER 1/2" x 1/4" A-LOK x MNPT SS Male Connector (4MSC8N-316)
- PARKER 5/8" A-LOK Brass Double Ferrule Nut (10NU10-B)
- PARKER 5/8" A-LOK x 1/2" FNPT Brass Connector (10FSC8N-B)
- PARKER 3/8" CPI x 1/4" MNPT Brass Connector (6-4 FBZ-B)
- PARKER 1/4" A-LOK x FNPT Brass Connector (4FSC4N-B)
- PARKER 1/8" A-LOK SS Union (2SC2-316)
- Parker Tube Fittings