Shop All Instrumentation Tube Fittings
Parker
3/8" A-LOK 316 SS Union Elbow
Mfr # 6EE6-316
Zoro # G1286223
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type A-LOK(R) x A-LOK(R)
- Tube Size 3/8 in
- Compression Thread Size 9/16-20
- Specific Pipe Fitting Shape Elbow Union
- Specific Fitting Shape 90 Degrees Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 6EE6-316
- Zoro # G1286223
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 3/8 in |
Compression Thread Size | 9/16-20 |
Hex Size | 5/8 in |
Overall Length | 1 3/16 in |
Thread Size B | 9/16-20 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size A | 9/16-20 |
Fitting Side B Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Threading Size | 9/16-20 x 9/16-20 |
Thread Size | 9/16-20 |
Description
Union Elbow, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 3/16 in, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands A-LOK, Thread Size A 9/16-20, Thread Size B 9/16-20, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Repair Kit Rk009M3Rt- 3/4" (0888526)
- STERLING Sink Strainer (7400)
- ZORO SELECT HD Pipe Strap, Steel, 2 In, 5 13/16 In L (HDPS-200)
- HOMEWERKS CHR 2 Hand Lav Faucet (012 4155CP - WS)
- PARKER 1/2" CPI Brass Union Tee (8-8-8 JBZ-B)
- PARKER 1/8" x 1/4" A-LOK x Tube Stub 316 SS Tube End Reducer (2TUR4-316)
- PARKER 1/8" CPI SS Ferrule (2 TZ-SS)
- PARKER 1/4" A-LOK Brass Plug (4BLEN4-B)
- PARKER 3/8" Compression SS Tube End Insert (6 TIZ .188-SS)
- PARKER 5/8" A-LOK x 1/2" MNPT Brass Connector (10MSC8N-B)
- PARKER 3/8" A-LOK x Male BSPP 316 SS Male Connector (6MSC4R-316)
- Parker Instrumentation Tube Fittings