Shop All Instrumentation Tube Fittings
Parker
3/8" A-LOK 316 SS Union Cross
Mfr # 6ECR6-316
Zoro # G0391352
product price: $77.29
/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape Cross Union
- Hex Size 5/8 in
- Tube Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cross
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6ECR6-316
- Zoro # G0391352
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 5/8 in |
Tube Size | 3/8 in |
Overall Length | 2 13/32 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side D Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Union Cross, Application Gas, Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Side D Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Fitting Side D Tube Outer Diameter 3/8 in, System of Measurement Imperial, Compatible Fitting Brands A-LOK, Material Grade 316
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1 X 3/4 Inch Brass Reducer Coupling (5318036)
- KOHLER Flexjet Whirlpool Trim Kit With Eigh (9698-0)
- BRADLEY Support Tube Gasket (125-008)
- ZORO SELECT Brass Reducing Adapter, FNPT x MNPT, 1/2" x 3/8" Pipe Size 10 PK (6AYY0)
- PARKER 1/4" A-LOK x FNPT 316 SS Female Connector (4FSC4N-316)
- PARKER 3/8" CPI Brass Union Tee (6-6-6 JBZ-B)
- PARKER 1/4" x 1/8" A-LOK x MNPT SS Male Adapter (2MA4N-316)
- PARKER 1/4" A-LOK 316 SS Union Tee (4ET4-316)
- PARKER 1/4" CPI x MNPT SS Male Connector (4-4 FBZ-SS)
- PARKER 1/2" A-LOK 316 SS Cap (8BLEN8-316)
- PARKER 1/2" A-LOK 316 SS Back Ferrule (8BF8-316)
- Parker Instrumentation Tube Fittings