Shop All Instrumentation Tube Fittings
Parker
3/8" A-LOK 316 SS Union
Mfr # 6SC6-316
Zoro # G3244482
original price:
$35.35
6% off
new price: $32.95
/ea
$32.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Union
- Hex Size 5/8 in
- Specific Pipe Fitting Shape Union
- Temp. Range -425 Degrees to 1200 Degrees F
- Standards ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6SC6-316
- Zoro # G3244482
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 5/8 in |
Tube Size | 3/8 in |
Compression Thread Size | 9/16-20 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size B | 9/16-20 |
Fitting Side B Tube Outer Diameter | 3/8 in |
Overall Length | 1 25/32 in |
Thread Size A | 9/16-20 |
For Tube Outside Diameter | 3/8 in |
Threading Size | 9/16-20 x 9/16-20 |
Thread Size | 9/16-20 |
Length | 1.19" |
Description
Union, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 25/32 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands A-LOK, Thread Size A 9/16-20, Thread Size B 9/16-20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/4" NOM C x 1-1/4" MNPT Copper Adapter (604 11/4)
- ASCO 120V AC Anodized Aluminum Pilot Solenoid Valve, Universal, 1/4 in Pipe Size (SC8551A001MS)
- KOHLER Aquifer Plus Hf And Cb Replacement Kit (29651-NA)
- WARWICK HANGER COPPER STRAP 1/2"" 5PK (100-50)
- PARKER 3/4" A-LOK x FNPT 316 SS Female Connector (12FSC12N-316)
- PARKER 5/8" A-LOK Brass Front Ferrule (10FF10-B)
- PARKER 3/8" A-LOK x MNPT Brass Connector (6MSC6N-B)
- PARKER 1/4" MNPT x CPI Tube Stub 316 SS Tube End Male Adapter (4-4 T2HF-SS)
- PARKER 1/8" x 3/16" CPI x MNPT SS Thermocouple Connector (3-2 FH4BZ-SS)
- PARKER Connector, Carbon Stl, A-LOKxF, 1/2Inx3/8In (8FSC6N-S)
- PARKER 3/8" CPI 316 SS Bulkhead Union (6-6 WBZ-SS)
- Parker Tube Fittings