Shop All Instrumentation Tube Fittings
Parker
3/8" A-LOK 316 SS Plug
Mfr # 6BLP6-316
Zoro # G0649747
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Compression
- Compression Thread Size 9/16-20
- Hex Size 11/16 in
- Temp. Range -425 Degrees to 1200 Degrees F
- Specific Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 6BLP6-316
- Zoro # G0649747
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 9/16-20 |
Hex Size | 11/16 in |
Tube Size | 3/8 in |
Fitting Tube Size Outer Diameter | 3/8 in |
Fitting Thread Size | 9/16-20 |
Threading Size | 9/16-20 |
For Tube Outside Diameter | 3/8 in |
Thread Size | 9/16-20 |
Description
Plug, Application Gases, Oils, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Plug, System of Measurement Imperial, Compatible Fitting Brands A-LOK, Fitting Thread Size 9/16-20, Series A-LOK(R), Standards NACE, NORSOK, Compatible Tube Material Stainless Steel, Minimum Operating Temperature 425 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Repair Part 13/16 1.5 Aer& Lf, .5 Boca Grp (RPG05-0940-PC)
- MOEN Eco-Performance Handshower (198020)
- ZORO SELECT 2" Socket Socket Socket Black Forged Steel Tee Class 3000 (1MNR6)
- ANVIL Strut Pipe Clamp, Pipe Sz 2 In (2400326126)
- PARKER 3/4" A-LOK x MNPT Brass Connector (12MSC12N-B)
- PARKER 3/16" A-LOK Brass Back Ferrule (3BF3-B)
- PARKER 3/4" x 1/2" A-LOK 316 SS Reducing Union (12RU8-316)
- PARKER 1/8" x 3/16" CPI x MNPT SS Male Connector (3-2 FBZ-SS)
- PARKER 1/2" MNPT x A-LOK Tube Stub Brass Adapter (8MA8N-B)
- PARKER 3/16" CPI Compression Brass Ferrule (3 TZ-B)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2501-16-16-SS)
- Parker Instrumentation Tube Fittings