Shop All Instrumentation Tube Fittings
Parker
3/8" A-LOK 316 SS Front Ferrule
Mfr # 6FF6-316
Zoro # G0354051
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type A-LOK(R)
- Basic Pipe Fitting Shape Ferrule
- Tube Fitting Material 316 Stainless Steel
- Specific Pipe Fitting Shape Ferrule
- Tube Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6FF6-316
- Zoro # G0354051
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 3/8 in |
Compatible Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Front Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Front Ferrule, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 3/8 in, Series A-LOK(R), Standards ASME SA-479, ASTM A276 Type 316, BS970 316-S31, DIN 4401, Compatible Fitting Connection Type Compression, Compatible Tube Material Stainless Steel, Minimum Operating Temperature 425 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female NPT x Female Socket Carbon Steel Threaded Outlet (4348000430)
- HOSE MASTER 1/2 In X 4 Ft Cryogenic Hose (G50CNG04)
- HYDRORAIN Pipe Cutter, Polycarbonate, 8 In. L, Manual (26113)
- APACHE Part F Male Aluminum Cam/Groove, 2" (50400250)
- PARKER 1/2" A-LOK x MNPT SS Thermocouple Connector (8MTC8N-316)
- PARKER 1/2" x 5/8" A-LOK x FNPT 316 SS Female Connector (10FSC8N-316)
- PARKER 1/8" x 1/4" A-LOK x MNPT SS Male Connector (4MSC2N-316)
- PARKER 1/4" A-LOK 316 SS Cap (4BLEN4-316)
- PARKER 1/4" x 3/8" A-LOK x MNPT SS Male Connector (6MSC4N-316)
- PARKER 3/4" A-LOK Brass Union (12SC12-B)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0319-F-12-SS)
- Parker Tube Fittings