Shop All Instrumentation Tube Fittings
Parker
3/8" A-LOK 316 SS Back Ferrule
Mfr # 6BF6-316
Zoro # G0285275
original price:
$2.75
5% off
new price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/8 in
- Pipe Fitting Connection Type A-LOK(R)
- Temp. Range -425 Degrees to 1200 Degrees F
- Standards ASME SA-479, ASTM A276 Type 316, BS970 316-S31, DIN 4401
- Fitting Connection Type A-LOK(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6BF6-316
- Zoro # G0285275
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 3/8 in |
Compatible Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Back Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Back Ferrule, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 3/8 in, Series A-LOK(R), Standards ASME SA-479, ASTM A276 Type 316, BS970 316-S31, DIN 4401, Compatible Fitting Connection Type Compression, Compatible Tube Material Stainless Steel, Minimum Operating Temperature 425 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" A-LOK 316 SS Front Ferrule (4FF4-316)
- LEGRIS Push-to-Connect Bulkhead Union, 1/8 in Tube Size, Nylon, Black, 10 PK (3116 53 00)
- BESTCARE Bathroom Sink, White, D-Shaped, 15" x 12" (WH3775-3375L-SO-110V-BAT)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-9802)
- PARKER 1/4" CPI 316 SS Bulkhead Union (4-4 WBZ-SS)
- PARKER 1/8" A-LOK x MNPT SS Male 90 Degree Elbow (2MSEL2N-316)
- PARKER 1/8" x 3/16" CPI x MNPT SS Thermocouple Connector (3-2 FH4BZ-SS)
- PARKER 5/16" A-LOK SS Union (5SC5-316)
- PARKER 3/8" A-LOK Brass Front Ferrule (6FF6-B)
- PARKER 3/8" CPI 316 SS Union Tee (6-6-6 JBZ-SS)
- PARKER 3/8" x 1/2" A-LOK x Tube Stub 316 SS Tube End Reducer (6TUR8-316)
- Parker Tube Fittings