No Product Image Available

Parker

3/8'' 100R7 NONCONDUCTIVE HOSE


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Parker's Non-Conductive Thermoplastic Hose, 518D, has a high density braid to handle maximum impulse life without the loss of flexibility. The lay lines on this 100R7 list both ANSI and SAE maximum working pressures. It is the optimal solution for medium pressure hydraulic service where hydraulic circuit exposure and contact with high voltage may be encountered. Parflex 518D Series can also be used with field attachable fittings on sizes -3, -4, -8 and -10. Using field attachable fittings allows operators to quickly, and easily, make hose assemblies in the field without a crimper. Markets: - Machine Tool - Industrial - Mobile Equipment - Transportation - Material Handling Features/Benefits: - Nylon core sizes 518D feature maximum resistance to permeable fluids - 518D-4 - Super high-density braid for maximum impulse life without loss of flexibility. - Improved abrasion resistance. - Available as a formed hose and/or bonded hose assembly - Low coefficient of friction cover- Twin or multi-line constructions available Applications: - Medium pressure hydraulic service where hydraulic circuit exposure and contact with high voltage may be encountered - Turf equipment and grounds maintenance - Utility trucks - Aerial Lift Certifications/Compliance: - Meets SAE J517 electrical standards non-conductivity - Meets/Exceeds SAE J517 100R7 - DNV-GL Type Approved - ANSI A92.2 - ISO 3949-R7-2 Technical Specifications: - Tube: Nylon, except -16. 518D-16 - Copolyester - Reinforcement: Fiber - Cover: Polyurethane Note: - Lay lines on hoses will have both ANSI and SAE maximum pressure listed; ANSI A92.2 ''Vehicle Mounted Elevating and Rotating Aerial Devices'' - Only the SAE pressures are listed in the table. Review CAT 4660 to view ANSI and SAE pressures. - +/- 2% Change in length at maximum working pressure - Hose I.D. is nominal - Hose O.D. is maximum

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.