Shop All Hydraulic Hose Fittings
Parker
37 FLARE/ORFS
Mfr # 12 XHLO-S
Zoro # G409981402
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 12 XHLO-S
- Zoro # G409981402
- Country of Origin China
- Category Hydraulic Hose Fittings
Description
Parker's Conversion Adapters feature many different tube and hose end conversions needed in the market today, including Parker's Triple-Lok 37 Deg flare, Seal-Lok O-ring Face Seal ORFS, Seal-Lok ORFS swivel, Triple-Lok 37 Deg flare swivel, Ferulok SAE flareless, EO 24 Deg flareless metric swivel, Ferulok SAE flareless bulkhead, BSPP 60 Deg cone swivel, and metric swivel. Markets: - Construction - Military Ground Systems - Aerial Lift - Agriculture - Material Handling - Military Marine - Machine Tool - Alternative Energy - Transportation - Off-Shore - Oil & Gas Features/Benefits: - Meet or exceed all pertinent industry requirements of SAE J1453, SAE J514, and ISO 8434-1. - Steel fittings come standard with ToughShield Plus plating which substantially exceeds the SAE corrosion hour requirements for red rust, lasting up to 3,000 hours without red rust as found by an independent test facility tested to ASTM B117/ISO 9227. This enhanced performance provides customers with a competitive advantage through less downtime and extended equipment life, leading to increased revenues and reduced warranty costs. - Parker's Trap-Seal for Seal-Lok ORFS fittings improves customer experience by eliminating potential hydraulic leaks caused by O-ring fall-out and O-ring pinch during assembly. This provides customers a competitive advantage while leading to reduced overall cost. - Offered in steel, stainless steel and brass in sizes 1/8'' through 2'' with pressures up to 7700 psi. Applications: - Hydraulic fluid and gas handling connections
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (HCFU208-24)
- JOHNSON CONTROLS Refrigerated Air Dryer, 12, SCFM (A-4412-2)
- PNEUMADYNE Toggle Valve, NC, 1/4 In Push In (H11-30-66)
- SMC Male Elbow, 45 Deg, 10mm, TubexMale BSPT (KQ2K10-03AS)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2503-8-8)
- PARKER Hydraulic Hose Fitting, 1/2"-14, NPTF (30282-8-8B)
- PARKER Hydraulic Hose Fitting, Brass, 7/16"-20 (30682-4-4B)
- PARKER Fitting, Female ORS, Straight, 3/8 (1JS43-8-6)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2503-10-10)
- PARKER Fitting, Crimp, Female JIC, Straight, 3/8 (10643-6-6)
- EATON AEROQUIP Fitting, BSPP, Straight, G 3/4 (3/4 In-14) (1A12BF12)
- Parker Hydraulic Hose Fittings