No Product Image Available
Parker

3/4''GRN OXY T SINGLE WELD


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Parker's Series 7142 Grade T Single Line Oxygen Welding Hose provides excellent service across a wide variety of industrial and commercial applications. The hose is available in long continuous lengths for efficient inventory management and maximum utility at cramped or hard to reach job sites where the gas sources are separated and a twin line is not practical. The green cover is ribbed for easy visual and tactile identification. Series 7142 is a versatile hose for many common industrial welding applications. Markets: - Construction - General Industrial - Oil & Gas Features/Benefits: - Tube: Black chloroprene for flame and oil resistance, and compatibility with oxygen. - Tube: Non-blooming to minimize the migration of combustible plasticizers and waxes to the surface of the hoses. - Reinforcement: Multiple textile plies for strength and kink resistance. - Cover: Green chloroprene for abrasion, flame, oil and weathering resistance. Applications: - media - Oxygen - usage - Bending - Brazing - Cutting - Fabricating - Gouging - Joining - Piercing - Preheating - Post-heating - Severing - Soldering - Straightening - Surfacing - Trimming - setting - Auto body shops - Craft shops - Garages - Mines - Oilfield - Plumber shops - Railyards - Salvage - Scrapyards - Shipyards - Steel mills Industry Standards: - ARPM IP-7 - CGA E-1 Safety/Technical: - Grade T is also suitable for use with inert gas.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.