Shop All Industrial Hoses
Parker
3/4''BLKCOMPACTSTEAMLANCE
Mfr # 7263C-752
Zoro # G309840878
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 7263C-752
- Zoro # G309840878
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's Steam-Lance Compact Steam Hose provides excellent service across a wide variety of steam applications. The hose incorporates a slim profile for easy handling and installation, and is durable, crush resistant and kink resistant for a long service life. The rugged cover also resists abrasion, heat/cold temperature fluctuations and weathering to provide superior performance. Steam-Lance Compact Steam Hose is qualified with economical non-skive permanent crimp couplings for a quick, streamlined, safe and secure connection. Markets: - General Industrial - Manufacturing - Oil & Gas Features/Benefits: - Tube: Black EPDM for heat resistance and long service life to 406 DegF /450 DegF. - Reinforcement: Multiple wire braids for extreme strength and durability. - Cover: Black or red EPDM for abrasion and weathering resistance; perforated for steam service. - Couplings: Qualified with steel crimp couplings for a durable, safe and secure connection. Applications: - Hot water - Saturated steam to 261 psi @ 406 DegF max - Superheated steam to 250 psi @ 450 DegF max - Cleaning storage tanks/vessels - Cleaning manufacturing equipment - Cleaning and heating processing equipment - Manufacturing and processing plants - Oilfield - Refineries Industry Standards - ISO 6134 Type 2 Safety/Technical: - Design Factor: 20:1 - Refer to CrimpSource for current crimp specifications. Warnings: - Failure to properly inspect, maintain, test and use steam hose assemblies may result in property damage, personal injury or death. Refer to ARPM publication IP-11-1, ''Guide for Use, Testing and Inspection of Steam Hose.'' - Water changes to hot water and phases of steam when subjected to heat and pressure. The greater the pressure, the higher the temperature required to achieve and maintain a steam phase. If steam escapes, dangerous quantities of heat may be released very suddenly. Exposure to hot water, low pressure steam and high pressure steam may cause severe scalding or fatal burns. - Use only hoses designated for steam service for steam applications. - Prior to use with detergents or rust inhibitors, contact us for chemical guide information. - Drain steam hose after each use to reduce the possibility of hose popcorning while in service. - Couplings attached with bands or clamps may reduce the working pressure of the hose assembly to less than the maximum rated working pressure of the hose. Refer to NAHAD Industrial Hose Assembly Guidelines.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X04X02)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 5TBZ10, Return Line, 10 micron, Outside-In (MF0062295)
- MARATHON MOTORS Close-Coupled Pump Motor, 3-Phase, 5 HP (182TTDBD6007)
- AIGNEP USA Tube Union, 14mm Tube Sz, Brass, PK3 (50040N-14-PK3)
- PARKER 1-1/4''-RED GSTII-200 PSI (7092-125204)
- PARKER Lightweight, high pressure hose 1 1/4''-18752 CC-4000 PSI (487TC-20)
- PARKER 1''-RED MPTII-300 PSI (7094-100304)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- PARKER 1/2''-BLK JIFFYHOSE-300PSI (7212-501BK)
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- CONTINENTAL Petroleum Transfer Hose, 3/4" ID x 10 ft. (PTH075-10-G)
- Parker Industrial Hoses