Shop All Instrumentation Tube Fittings
Parker
3/4" x 5/8" A-LOK x MNPT SS Thermocouple Connector
Mfr # 10MTC12N-316
Zoro # G6175321
product price: $58.35
/ea
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape Connector
- Tube Fitting Material Stainless Steel
- Standards ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
- Pipe Size (Fittings) 5/8" x 3/4"
- Pipe Fitting Connection Type A-LOK(R) x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 10MTC12N-316
- Zoro # G6175321
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size (Fittings) | 5/8" x 3/4" |
Hex Size | 1 1/16 in |
Pipe Size - Pipe Fitting | 3/4 in |
Tube Size | 5/8 in |
Pipe Size | 3/4" |
Compression Thread Size | 5/8 in |
Fitting Side B Pipe Size | 3/4 in |
Overall Length | 2 in |
Thread Size A | 7/8-20 |
Fitting Side A Tube Outer Diameter | 5/8 in |
For Tube Outside Diameter | 5/8 in |
Threading Size | 7/8-20 |
Description
Thermocouple Connector, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 5/8 in, Material Grade 316, Maximum Operating Pressure 6,100 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 in, Specific Fitting Shape Straight Thermocouple Adapter, Fitting Side B Pipe Size 3/4 in, Compatible Fitting Brands A-LOK, Thread Size A 7/8-20
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single Blade Handle With Screw, Large (H78)
- CHICAGO FAUCET Celcon Washer, Plastic (340-004JKABNF)
- ZORO SELECT 2-1/2" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNJ03)
- LARSEN SUPPLY CO Delta Chr Lav Sgl Cap (0-3015)
- PARKER 1/4" MNPT x CPI Tube Stub Brass Adapter (4-4 T2HF-B)
- PARKER 1/2" x 1/4" CPI x MNPT SS Male Connector (4-8 FBZ-SS)
- PARKER 3/8" Tube End x A-LOK 316 SS Female Adapter (6FA6N-316)
- PARKER 1/8" CPI SS Plug (2 FNZ-SS)
- PARKER 5/8" A-LOK 316 SS Union Tee (10ET10-316)
- PARKER 1/2" A-LOK x MNPT Brass Connector (8MSC8N-B)
- PARKER 5/8" A-LOK 316 SS Front Ferrule (10FF10-316)
- Parker Instrumentation Tube Fittings