Shop All Stainless Steel Pipe Fittings
Parker
3/4" x 3/8" FNPT x MNPT 316 SS Reducing Adapter
Mfr # 12-6 RA-SS
Zoro # G4533356
original price:
$82.75
9% off
new price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Shape Adapter
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 12-6 RA-SS
- Zoro # G4533356
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 3/8" |
Fitting Length | 1.75 in |
Hex Size | 1-3/8" |
Pipe Size (Fittings) | 3/4" x 3/8" |
Pipe Fitting Length | 1.75" |
Pipe Size | 3/4 in, 3/8 in |
Fitting Pipe Size | 3/4 in x 3/8 in |
Overall Length | 1 3/4 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Thread Size | 3/4-14 X 3/8-18 |
Description
Reducing Adapter, Stainless Steel, 316, 3/4 in, Female, NPT, 3/8 in, Male, NPT, 4,300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 175 psi (88C2A1M1K1-175)
- KOHLER Tool, Assembly (1074034)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 1 1/4 in Pipe Size (437336)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 2-1/2 in Pipe Size (417025)
- PARKER 3/4" x 1/4" FNPT x MNPT 316 SS Reducing Adapter (12-4 RA-SS)
- PARKER 1/2" x 1/8" FNPT x MNPT 316 SS Reducing Adapter (8-2 RA-SS)
- PARKER 3/4" FNPT x MNPT 316 SS Reducing Adapter (12-12 RA-SS)
- PARKER 1/2" x 1/8" FNPT x MNPT 316 SS Reducing Bushing (8-2 RB-SS)
- PARKER 1/4" FNPT 316 SS Tee (4-4-4 FT-SS)
- PARKER 1/8" MNPT 316 SS Hex Long Nipple (2-2 MHLN-SS 2.0)
- LEGEND VALVE 1/2" X 3/8" SS304 HEX BUSHING (404-475)
- Parker Fittings