Shop All Stainless Steel Pipe Fittings
Parker
3/4" x 1/2" MNPT 316 SS Hex Long Nipple
Mfr # 12-8 MHN-SS
Zoro # G4597336
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4" x 1/2"
- Specific Fitting Shape Hex Long Nipple
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 12-8 MHN-SS
- Zoro # G4597336
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/2" |
Pipe Size (Fittings) | 3/4" x 1/2" |
Hex Size | 1-1/8" |
Fitting Length | 1.48 in |
Pipe Size | 1/2 in, 3/4 in |
Pipe Fitting Length | 1.48" |
Fitting Pipe Size | 3/4 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Overall Length | 1 15/16 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Thread Size | 3/4-14 X 1/2- 14 |
Description
Hex Long Nipple, Stainless Steel, 316, 3/4 in, Male, NPT, 1/2 in, Male, NPT, 6,400 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Tailpieces 1-1/2X8 Sj/Dc D/Was (PP20664)
- ZORO SELECT 1-1/2" MNPT x 3" TOE PVC Pipe Nipple Sch 80 (1886-030)
- ZORO SELECT Brass Coupling, FNPT, 3/8" Pipe Size 10 PK (6CTE8)
- ZORO SELECT 2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40, Wall Thickness: 1/8" (T6BNI05)
- PARKER 3/8" Male BSPT 316 SS Male Connector (6MSC6K-316)
- PARKER 1/8" FNPT SS Hex Coupling (2-2 FHC-SS)
- PARKER 1/8" FNPT x MNPT SS Street 45 Degree Elbow (2-2 SVE-SS)
- PARKER 3/4" x 1/4" MNPT x FNPT 316 SS Reducing Bushing (12-4 RB-SS)
- PARKER 1/4" MNPT 316 SS Hex Nipple (4-4 MHN-SS)
- PARKER 1/2" FNPT 316 SS Tee (8-8-8 FT-SS)
- SMITH-COOPER Thrd Cap, 3M, 304/L, 3/4" (4307000012)
- Parker Stainless Steel Pipe Fittings