Shop All Instrumentation Tube Fittings
Parker
3/4" x 1/2" CPI SS Union Elbow
Mfr # 8-8 EBZ-SS
Zoro # G0320896
$71.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape Elbow Union
- Standards ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
- Pipe Size - Pipe Fitting 3/4 in
- Fitting Connection Type CPI(TM) x CPI(TM)
- Pipe Fitting Connection Type CPI(TM) x CPI(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 8-8 EBZ-SS
- Zoro # G0320896
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in |
Tube Size | 1/2 in |
Compression Thread Size | 3/4-20 |
Hex Size | 13/16 in |
Pipe Size (Fittings) | 1/2" x 1/2" |
Fitting Side B Tube Outer Diameter | 1/2 in |
Thread Size B | 3/4-20 |
Thread Size A | 3/4-20 |
Overall Length | 1 7/16 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Threading Size | 3/4-20 x 3/4-20 |
For Tube Outside Diameter | 1/2 in |
Pipe Size | 3/4" |
Thread Size | 3/4-20 |
Description
Union Elbow, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 10,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 7/16 in, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands CPI, Thread Size A 3/4-20, Thread Size B 3/4-20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression Viton Sleeve 10PK (60VLV-4)
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Flexible (ACF00039)
- FERNCO Fernco 301135 Fernco O-Ring 6 In. X 4 In. (301135)
- CHURCH SEAT Church Seat 1500EC 146 Lift-Off Elongated Closed Front Toilet Seat in Almond (1500EC 146)
- PARKER 1/8" x 3/8" CPI x MNPT SS Male 90 Degree Elbow (6-2 CBZ-SS)
- PARKER 1/8" x 1/4" A-LOK x Male BSPP 316 SS Male Connector (4MSC2R-316)
- PARKER Tube End Adapter, SS, CPIxM, 3/8Inx1/4In (6-4 T2HF-SS)
- PARKER 1/2" x 1/4" A-LOK x FNPT SS Female 90 Degree Elbow (4FEL8N-316)
- PARKER 3/8" CPI SS Single Ferrule Nut (6 BZ-SS)
- PARKER 1/4" A-LOK x FNPT Brass Connector (4FSC4N-B)
- PARKER 1/4" A-LOK x FNPT 316 SS Female Branch Tee (4FBT4N-316)
- Parker Tube Fittings