Shop All Instrumentation Tube Fittings
Parker
3/4" x 1/2" Compression SS Union
Mfr # 12-8 HBZ-SS
Zoro # G6227094
product price: $69.35
/ea
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (Fittings) 3/4" x 1/2"
- Specific Fitting Shape Straight Reducing Connector
- Pipe Fitting Connection Type CPI(TM) Compression
- Basic Pipe Fitting Material Metal
- Standards ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 12-8 HBZ-SS
- Zoro # G6227094
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size (Fittings) | 3/4" x 1/2" |
Hex Size | 1 1/16 in |
Compression Thread Size | 3/4 in |
Tube Size | 3/4 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size | 1/2" |
Fitting Side A Tube Outer Diameter | 3/4 in |
Thread Size B | 3/4-20 |
Thread Size A | 1-20 |
Overall Length | 2 1/8 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in, 3/4 in |
Threading Size | 1-20 x 3/4-20 |
Description
Union, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 10,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 1/8 in, Specific Fitting Shape Straight Reducing Connector, Compatible Fitting Brands CPI, Thread Size A 1-20, Thread Size B 3/4-20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX 240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 24000 W (HA024240)
- AMERICAN FILTER CO 3 H, 3 PK (AFC-AP430SS-3p-9310)
- ZURN Carrier Wrench, Wall Type, 2 x 6" (Z1200-VP-WRNCH)
- RUBBERWORX 8" PART DC ALUMINUM QUICK CPL PART DC CAP ALUM (RBX-DC-AL-800)
- PARKER Connector, Carbon Stl, A-LOKxM, 3/8Inx1/2In (6MSC8N-S)
- PARKER 3/8" CPI SS Single Ferrule Nut (6 BZ-SS)
- PARKER 1/16" A-LOK Brass Nut (1NU1-B)
- PARKER 1/4" CPI 316 SS Bulkhead Union (4-4 WBZ-SS)
- PARKER 1/8" x 1/4" MNPT x A-LOK SS Tube End Male Adapter (4MA2N-316)
- PARKER Connector, Carbon Stl, A-LOKxF, 3/8Inx1/4In (6FSC4N-S)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2404-02-02-SS)
- Parker Instrumentation Tube Fittings