Shop All Instrumentation Tube Fittings
Parker
3/4" x 1/2" A-LOK 316 SS Reducing Union
Mfr # 12RU8-316
Zoro # G1066064
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape Reducing Union
- Standards ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
- Tube Size 3/4 in x 1/2 in
- Hex Size 1 1/16 in
- Fitting Connection Type A-LOK(R) x A-LOK(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 12RU8-316
- Zoro # G1066064
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 3/4 in x 1/2 in |
Hex Size | 1 1/16 in |
Thread Size A | 1-20 |
Fitting Side B Tube Outer Diameter | 1/2 in |
Thread Size B | 3/4-20 |
Overall Length | 2 1/8 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 1/2 in, 3/4 in |
Threading Size | 1-20 x 3/4-20 |
Description
Reducing Union, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Temperature 649 Degrees C, Overall Length 2 1/8 in, Specific Fitting Shape Straight Reducing Connector, Compatible Fitting Brands A-LOK, Thread Size A 1-20, Thread Size B 3/4-20, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd 90 Elbow, Forged, 2000, 1-1/2" (4308000314)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1/2 in x 3/8 in Pipe Size (438073)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (189PTC-6-6-4)
- PARKER Push-to-Connect, Threaded Male Swivel Elbow, 1/2 in Tube Size, Brass, Silver (W169PW-8-4)
- PARKER 1/4" x 3/8" CPI x MNPT 316 SS Male 90 Degree Elbow (6-4 CBZ-SS)
- PARKER 1/2" CPI Brass Union (8-8 HBZ-B)
- PARKER 1/4" CPI 316 SS Bulkhead Union (4-4 WBZ-SS)
- PARKER 3/16" A-LOK SS Front Ferrule (3FF3-316)
- PARKER 1/8" A-LOK x MNPT SS Male Straight Connector (2MSC2N-316)
- PARKER 1/4" A-LOK x FNPT Brass Tee (4FBT4N-B)
- PARKER 5/8" A-LOK x 3/8" MNPT Brass Connector (10MSC6N-B)
- Parker Instrumentation Tube Fittings