Shop All Industrial Hoses
Parker
3/4'' SOFTFLEX2000 GASDISP
Mfr # 7114-75154A
Zoro # G309840748
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 7114-75154A
- Zoro # G309840748
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's Series 7114 Softwall Gasoline Dispenser Hose provides excellent service across a wide variety of industrial and commercial curb pump applications. The non-marking hose cover does not deface the finish of vehicles and resists abrasion, oil and weathering for maximum performance. Series 7114 is qualified with permanent crimp couplings for a safe and secure connection and provides robust service in consumer-oriented applications. Markets: - General Industrial - Oil & Gas Features/Benefits: - Tube: Black nitrile for fuel compatibility to 180 DegF. - Reinforcement: Multiple textile plies for strength and durability, and static wire for a path to conduct an electrical charge to ground. - Cover: Black CPE for abrasion, oil and weathering resistance. Applications: - media - Refined fuels - Diesel - Ethanol - Gasoline - Oil - usage - Curb pumps - Gasoline dispensers - In-plant/tank transfer - Car rental facilities - Convenience stores - Garages - Service stations Industry Standards: - UL330/ULC Safety/Technical: - Design Factor: 5:1 - Not UL listed for E85 service Warnings: - Couplings attached with bands or clamps may reduce the working pressure of the hose assembly to less than the maximum rated working pressure of the hose. Refer to NAHAD Industrial Hose Assembly Guidelines. - Do not use Parker gasoline dispenser hose for aircraft fueling applications. Use only API/NFPA qualified hose for aircraft fueling applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA PTC Fittings Kit, 36 Pieces, 1/2 In Size (87861-08)
- CONTINENTAL Air Hose, 3/4" ID x 50 ft., Yellow (HZY07530-50-G)
- SPEEDAIRE Air Cylinder, 2 in Bore, 8 in Stroke, Round Body Double Acting (5VMR9)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-28)
- PARKER 1''-RED MPTII-300 PSI (7094-100304)
- PARKER FR GEN PURPOSE HOSE URETHANE (83FR-8-BLU-RL)
- PARKER 1/2''-BLK JIFFYHOSE-300PSI (7212-501BK)
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- MILTON 3/8" ID x 100 ft. EPDM Rubber Air Hose (1632-100)
- Parker Industrial Hoses