Shop All Industrial Hoses
Parker
3/4'' MPW-1000 HIGH PSI
Mfr # 7204-751
Zoro # G710031162
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 7204-751
- Zoro # G710031162
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's Series 7204 MPW-1000 High Pressure Wire Braid Multipurpose Oil Resistant Hose provides excellent service across a wide variety of media and applications. The hose is durable, crush resistant and kink resistant for easy handling and long service life, and the rugged cover resists abrasion, oil and weathering to provide maximum performance. Series 7204 is qualified with permanent crimp couplings for a safe and secure connection, and is a versatile hose for many common high pressure industrial applications. Markets: - Construction - General Industrial Features/Benefits: - Tube: Black Class A nitrile for exceptional oil resistance to 300 DegF. - Tube: Black Class A nitrile for rust inhibitor resistance in steam systems to 368 DegF. - Reinforcement: One wire braid for extreme strength and a slim profile. - Cover: Black chloroprene for abrasion, oil, weathering resistance; perforated for steam service. - Couplings: Qualified with steel crimp couplings for a durable, safe and secure connection. Applications: - Air - Biodiesel to B20 in dedicated service - Diesel - Ethanol - Gasoline - Hot asphalt, glue, tar, wax - Mild chemicals - Oil - Steam to 150 psi @ 368 DegF max - Water - Construction equipment - Hot tar wands - Manufacturing and processing plants - Refineries - Steam cleaning - General transfer Safety/Technical: - Do not use for fuel transfer in regulated dispensing or engine service requiring API, NFPA, SAE, UL, ULC or any other agency approval or listing. - Refer to the table in Catalog 4800 for fuel compatibility and service conditions. - Do not use in dry air applications typically, air systems that do not expose the tube of the hose to lubricating oil mist from the compressor. - Refer to CrimpSource for current crimp specifications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Round Keyed Shafting: 3/4 Dia. 3/16 Keyway, 6 ft. Length (136711)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.40" OD (503C)
- MOBIL Mobil Vactra No. 1, Way Oil, 5 gal., ISO 32 (100705)
- B B MANUFACTURING 26HH100, Timing Pulley, Cast Iron (26HH100)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- PARKER FR GEN PURPOSE HOSE URETHANE (83FR-8-BLU-RL)
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- PARKER 1-1/4''-RED GSTII-200 PSI (7092-125204)
- ALLIANCE HOSE & RUBBER CO Alliance Hose Rubber Snubber Hose 1/2" x 48" With 3/8" Male by Male Swivel (HZR05030-04-06MMS)
- Parker Industrial Hoses