Shop All Stainless Steel Pipe Fittings
Parker
3/4" MNPT 316 SS Hex Long Nipple
Mfr # 12-12 MHLN-SS 3.0
Zoro # G4617471
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Hex Long Nipple
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 12-12 MHLN-SS 3.0
- Zoro # G4617471
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Fitting Length | 3 in |
Pipe Size (Fittings) | 3/4" |
Hex Size | 1-1/8" |
Pipe Fitting Length | 3" |
Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Overall Length | 3 in |
Thread Size | 3/4-14 X 3/4-14 |
Description
Hex Long Nipple, Stainless Steel, 316, 3/4 in, Male, NPT, 3/4 in, Male, NPT, 6,400 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Tee - 1/2" x 1/4" FNPT (ZUSA-PF-307)
- ZORO SELECT 4" Male Adapter Dust Plug with Handle (SBM-4SG)
- ZORO SELECT Water Heater Element (60122N)
- SMITH-COOPER Ball Valve Repair Kit, SC301, 21/2" (4373001940)
- PARKER 3/8" x 1/8" MNPT SS Hex Nipple (6-2 MHN-SS)
- PARKER 1/2" x 3/8" MNPT 316 SS Hex Nipple (8-6 MHN-SS)
- PARKER 1/4" MNPT 316 SS Hex Long Nipple (4-4 MHLN-SS 2.5)
- PARKER 1/8" FNPT SS 90 Degree Elbow (2-2 FE-SS)
- PARKER 1/4" MNPT 316 SS Hex Long Nipple (4-4 MHLN-SS 3.0)
- PARKER 1/2" x 3/8" FNPT 316 SS Hex Reducing Coupling (8-6 FHC-SS)
- ZORO SELECT Hex Bushing, 316 SS, 3/4 x 1/2", NPT (ZUSA-PF-7087)
- Parker Stainless Steel Pipe Fittings