Shop All Stainless Steel Pipe Fittings
Parker
3/4" FNPT x MNPT 316 SS Reducing Adapter
Mfr # 12-12 RA-SS
Zoro # G4589277
product price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Shape Adapter
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 12-12 RA-SS
- Zoro # G4589277
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Fitting Length | 1.94 in |
Hex Size | 1-3/8" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Pipe Fitting Length | 1.94" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Overall Length | 1 3/8 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Thread Size | 3/4-14 X 3/4-14 |
Description
Reducing Adapter, Stainless Steel, 316, 3/4 in, Female, NPT, 3/4 in, Male, NPT, 4,300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Y Connector, 1/4 In, PVC, PK5 (Y0-4NK)
- ZORO SELECT Float Valve, 1-1/2" Size, FNPT, 18" Rod L (AHFSS150)
- RUBBERWORX 1-1/4" PART F ALUMINUM QUICK CPL PART F ADP-MPT ALUM (RBX-F-AL-125)
- BANJO 3/4" Male Adapter x FNPT Cam Lever Coupling (75A1/2)
- PARKER 1/2" x 1/8" FNPT x MNPT 316 SS Reducing Adapter (8-2 RA-SS)
- PARKER 3/4" x 1/2" FNPT x MNPT 316 SS Reducing Adapter (12-8 RA-SS)
- PARKER 1/2" x 1/4" FNPT x MNPT 316 SS Reducing Adapter (8-4 RA-SS)
- PARKER 3/4" x 1/2" MNPT x FNPT 316 SS Reducing Bushing (12-8 RB-SS)
- PARKER 1/8" MNPT 316 SS Hollow Hex Plug (2 PHH-SS)
- PARKER 1/4" MNPT 316 SS Hex Nipple (4-4 MHN-SS)
- PARKER Triple-Lok 37 Deg Flare Straight Union, Male JIC 37 Deg to Male JIC 37 Deg, Steel, HTX (6 HTX-S)
- Parker Stainless Steel Pipe Fittings