Shop All Stainless Steel Pipe Fittings
Parker
3/4" FNPT 316 SS Tee
Mfr # 12-12-12 FT-SS
Zoro # G4568471
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Basic Pipe Fitting Shape Tee
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 12-12-12 FT-SS
- Zoro # G4568471
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Hex Size | 1-5/16" |
Fitting Length | 1.35 in |
Pipe Size (Fittings) | 3/4" |
Pipe Fitting Length | 1.35" |
Pipe Size | 3/4 in |
Overall Length | 2 11/16 in |
Fitting Pipe Size | 3/4 in x 3/4 in x 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Thread Size | 3/4-14 |
Description
Tee, Stainless Steel, 316, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 3,500 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2 S-15 NO LEAD BZE Y-STRAINER (105-518NL)
- ZSI 2 Hole Cushioned Clamp, Tube S 2 1/8 In (034M040)
- KIBI Engel Single Handle Pull Down Kitchen Faucet (KKF2014MB)
- GEBERIT Act Pl Omeag20 Dual Pl Br/Matt/Br Chr (115.085.KH.1)
- PARKER 1/2" FNPT 316 SS Tee (8-8-8 FT-SS)
- PARKER 3/8" FNPT 316 SS Tee (6-6-6 FT-SS)
- PARKER 1/4" FNPT 316 SS Tee (4-4-4 FT-SS)
- PARKER 1/2" FNPT 316 SS Hex Coupling (8-8 FHC-SS)
- PARKER 3/8" MNPT 316 SS Hollow Hex Plug (6 PHH-SS)
- PARKER 7/8-14 x 1/2" SAE-ORB x FNPT 316 SS Pipe Adapter (8-1/2 F5OG-SS)
- ZORO SELECT 2-1/2" MNPT 304 SS Square Head Plug (40SQ112N212)
- Parker Fittings