Shop All Industrial Hoses
Parker
3/4'' FLEXEVER2000 GASHOSE
Mfr # 7280-752A
Zoro # G909840889
$11.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 7280-752A
- Zoro # G909840889
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's Series 7280 Hardwall Gasoline Dispenser Hose provides excellent service across a wide variety of industrial and commercial curb pump applications. The robust construction reduces meter creep for accurate consumption data and provides excellent crush resistance and kink resistance and full suction capability for maximum performance. The non-marking hose cover does not deface the finish of vehicles and resists abrasion, oil and weathering. Series 7280 is qualified with permanent crimp couplings for a safe and secure connection and provides robust service in consumer-oriented applications. Markets: General Industrial Oil & Gas Features/Benefits: Tube: Black nitrile for fuel compatibility to 180°F. Reinforcement: Multiple textile braids for kink resistance, and dual wire helix for a path to conduct an electrical charge to ground. Cover: Black CPE for abrasion, oil and weathering resistance. Applications: - media Refined fuels Diesel Ethanol Gasoline Oil - usage Curb pumps Gasoline dispensers In-plant/tank transfer Car rental facilities Convenience stores Garages Service stations Industry Standards: UL330/ULC Safety/Technical: Design Factor: 5:1 Not UL listed for E85 service Warnings: Couplings attached with bands or clamps may reduce the working pressure of the hose assembly to less than the maximum rated working pressure of the hose. Refer to NAHAD Industrial Hose Assembly Guidelines. Do not use Parker gasoline dispenser hose for aircraft fueling applications. Use only API/NFPA qualified hose for aircraft fueling applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS MK3 SOL VALVE (031SA4002000030)
- SKF SKF 2307ETN9, Self Aligning Ball Bearings (2307ETN9)
- DAYTON 4L350 V-Belt, 35" Outside Length, 1/2" Top Width, 1 Ribs (4L350)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (467A)
- PARKER 1''-RED MPTII-300 PSI (7094-100304)
- PARKER FR GEN PURPOSE HOSE URETHANE (83FR-8-BLU-RL)
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- PARKER 1-1/4''-RED GSTII-200 PSI (7092-125204)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- CONTINENTAL Washdown Hose, 1" ID x 100 ft., Blue (FRTB100-100-G)
- Parker Air Hoses