Shop All Flared Tube Fittings
Parker
3/4" Flare x Solder Brass Adapter
Mfr # 43F-12-12
Zoro # G2689014
original price:
$27.86
51% off
new price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Straight Adapter
- Tube Size 3/4 in
- Flare Thread Size 1/16-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 43F-12-12
- Zoro # G2689014
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/4 in |
Flare Thread Size | 1/16-14 |
Hex Size | 1 1/16 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Fitting Thread Size | 1/16-14 |
Overall Length | 2 1/32 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Description
Adapter, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Solder, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Thread Size 1/16-14, Hex Size 1 1/16 in, Maximum Operating Pressure 550 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 1/32 in, Specific Fitting Shape Straight Adapter, Standards SAE J512, SAE J513
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT 316/316L SS Threaded Outlet (150770350218)
- BOBRICK Single Robe Hook (76717)
- KOHLER Diverter Handle Kit (1001019-BN)
- NEWPORT BRASS Hanging Toilet Tissue Holder in Polished Chrome (83-27/26)
- PARKER 5/16" Inverted Flare x MNPS Brass Union 10PK (42IFHD-5)
- PARKER Flare Fittings, Brass, 1-9/16 (46F-10-6)
- PARKER 5/16" Flare Brass Union 90 Degree Elbow 10PK (155F-5)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-4-6)
- PARKER 1/4" Copper Flare Gasket PK 10 (2GF-4)
- PARKER Female Straight Adapter, 45 deg., Flare (FAFS-88)
- HOME IMPROVEMENT 0.75 in. dia. Brass Female Adapter (HO150917)
- Parker Tube Fittings