Shop All Flared Tube Fittings
Parker
3/4" Flare x FNPS Brass Swivel 90 Degree Elbow 5PK
Mfr # 166FSV-12-12
Zoro # G4598273
original price:
$236.90
23% off
new price: $180.99
/pk 5, $36.20/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
- Tube Size 3/4 in
- Pipe Size - Pipe Fitting 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 166FSV-12-12
- Zoro # G4598273
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/4 in |
Pipe Size - Pipe Fitting | 3/4 in |
Flare Thread Size | 1-1/16-14 |
Pipe Size (Fittings) | 3/4" |
Hex Size | 1 1/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Thread Size | 1 1/16-14 |
Overall Length | 1 5/8 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Description
Swivel Elbow, 90 Degrees, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Flared, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Thread Size 1 1/16-14, Hex Size 1 1/4 in, Maximum Operating Pressure 550 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 5/8 in, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress XL reducer, 3" x 2-1/2" (26735)
- POWERS 1/2" Valve Repair Kit 12"L, 401 Series (401-175)
- KOHLER Flush Valve Kit (1004808)
- BK RESOURCES Drain Plug, 1" NPS Drain Size, 1-7/8" Flange, 3-1/4" L, Brass (BKDR-325BR)
- PARKER Male Run Tee, Brass, Tube x MNPT, PK10 (151F-6-4)
- PARKER Extruded Elbow, 45 deg., Flare, PK10 (259F-6-4)
- PARKER Union Elbow, Brass, Tube, 1/2 In., PK10 (155F-8)
- PARKER 1/8" MNPS x 3/16" Flare Brass 90 Degree Elbow 10PK (249IFHD-3-2)
- PARKER Male Run Tee, Brass, Tube x MNPT, PK10 (151F-4-4)
- PARKER Brass Metric Compression Fitting (0124 14 00)
- LEGRIS Metric Push-to-Connect Fitting (3180 06 00)
- Parker Flared Tube Fittings