Shop All Industrial Hoses
Parker
3/4''-EZ GS J20R2D1-75PSI
Mfr # 7395-0750025
Zoro # G009840857
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 7395-0750025
- Zoro # G009840857
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's Series 7395 E-Z Form GS Greek Corrugated General Service Flexible Suction Hose provides excellent service across a wide variety of low pressure engine coolant transfer applications that require extreme hose flexibility where tight routing is a challenge. This molded coolant hose is lightweight, has a Greek corrugated construction, and provides an economical alternative to expensive made-to-order formed hose. Series 7395 is crush resistant and kink resistant for unimpeded flow, chemical resistant, offers superior flexibility for easy handling and installer/operator convenience, and is resistant to abrasion and weathering for maximum performance. Markets: - General Industrial - Transportation Features/Benefits: - Tube: Black EPDM for high temperature coolant resistance to 257 DegF. - Reinforcement: Multiple textile braids or plies for strength and durability, and a wire helix for full suction capability and a path to conduct a static charge to ground. - Cover: Black EPDM for abrasion and heat resistance and durability. - Couplings: Qualified with steel crimp couplings for a durable, safe and secure connection. - Lengths: Available in optional 25-foot coils, 130-foot coils or 300-foot reels for application/inventory efficiency and versatility. Applications: - media - Air - Coolant - Mild chemicals - Water - usage - Coolant lines - Drain lines - Industrial vacuum equipment/systems - Buses - Cranes - Heavy duty trucks - Mobile off-road equipment Industry Standards: - SAE J20R2-D1 performance Safety/Technical: - Design Factor: 4:1 - Do not drag across sharp edges or highly abrasive surfaces. Warnings: - Couplings attached with bands or clamps may reduce the working pressure of the hose assembly to less than the maximum rated working pressure of the hose. Refer to NAHAD Industrial Hose Assembly Guidelines.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Oil Mist Filter, 1-3/4" Inlet, 24 cfm (EF-FG10-177)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/8" Male Pipe (5502-02-02-FG)
- SMC Male Elbow, 90 Deg, 5/32 in., TubexMNPT (KQ2L03-34AS)
- ESSICK AIR 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.5" OD (110291)
- PARKER FR GEN PURPOSE HOSE URETHANE (83FR-8-BLU-RL)
- PARKER 3/4''-RED MPTII-300 PSI (7094-75304)
- PARKER DIAGNOSTIC HOSE-PLASTIC HOSE (56DH-2)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- PARKER 2''-GRIZZLY MULTI-500 PSI (7107-200500)
- PARKER Lightweight, high pressure hose 1 1/4''-18752 CC-4000 PSI (487TC-20)
- CONTINENTAL Bulk Petroleum Hose, 3" ID x 25 ft., Black (PTX300-25-G)
- Parker Air Hoses