Shop All Industrial Hoses
Parker
3/4''-EZ FORM HTEMP MP
Mfr # 7399-0750025
Zoro # G009840772
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 7399-0750025
- Zoro # G009840772
- Country of Origin United States
- Category Industrial Hoses
Description
E-Z Form HT is a high temperature petroleum based oils suction/return hose designed to resist cracking and deterioration for the extreme heat generated in Tier IV engine. Allowing full-flow, kink-free performance, E-Z Form effectively replaces preformed hoses and hose/bent metal tube assemblies in many applications eliminating special design, tooling, fabrication costs and associated long lead times. It also eliminates the need to order prototypes and excessive minimum production quantities. It minimizes the need for costly made-to-order pre-formed hose and metal tubing, reduces installation time, provides rapid delivery from stock and does not require dedicated inventory. Markets - Mobile - Transportation - Industrial - Municipalities Features/Benefits - Extreme flexibility allows a more direct path in routing minimizing the need for adapters and/or special fittings - One continuous length of hose minimizes leak points and subsequent warranty issues - Design Factor 4:1 enhances safety of operators and equipment - Packaged in fix 25ft lenght can be cut to length as needed - It is a catalog product available from stock in multiple incremental sizes to catch all opportunities quickly Applications - Non-SAE power steering max 10 bar WP - Low pressure return line - Vacuum - On-road & Off-road vehicles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 2-1/2 In. (VCR-2-1/2)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.95 in OD (464B)
- CONRADER Air Safety Valve, 1" (M) NPT Inlet (SRV765-1-150 SST)
- DURANT Mounting Bracket, Aluminum, 3.00 in. D (40460402)
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- PARKER 3/4''-RED MPTII-300 PSI (7094-75304)
- PARKER FR GEN PURPOSE HOSE URETHANE (83FR-8-BLU-RL)
- PARKER 1/2''-BLK JIFFYHOSE-300PSI (7212-501BK)
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- THERMOID 3/4" ID NBR Gasoline Pump Hose BK (22361481121)
- Parker Air Hoses