Shop All Hose Clamps
Parker
3/4'' DOUBLE BOLT CLAMP
Mfr # 88DB-12
Zoro # G010052720
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 88DB-12
- Zoro # G010052720
- Country of Origin United States
- Category Hose Clamps
Description
Parker's 88DB Clamp is a heavy duty, double bolt hose clamp designed for low pressure industrial hose clamping applications. The 88DB Clamp is available in five sizes in order for you to tightly clamp your hose. Sizes range from 3⁄4” to 2” in diameter. Markets: Transportation RV & Bus Military Construction Agriculture Grounds & Building Maintenance Forestry Railroad Utility Equipment Personal Lift Equipment Machine Tool Oil Field Service Waste & Refuse Material Handling Marine Paving & Road Maintenance Ground Support Equipment Industrial Mining Automotive Features/Benefits: Heavy duty, double bolt hose clamp for maximum tightness For use with low pressure industrial hose applications Applications: For secure clamping applications Specifications: SAE J1508, Type F and Type HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04MJ-06MP 90 (2501-04-06)
- MILLENNIUM FILTER Hydraulic Filter, replaces GENERAL-ELECTRIC B984C302AP012, Pressure Line, 10 micron (ZX-B984C302AP012)
- BESTORQ 5M Timing Belts, 625-5M-09 (625-5M-09)
- IKO Linear Bushing, Metric, #LME16UU (LME16UU)
- PARKER STD SERIES PLASTIC CLAMP (1095-PP)
- PARKER 1'' DOUBLE BOLT CLAMP (88DB-16)
- PARKER 2'' DOUBLE BOLT CLAMP (88DB-32)
- ZORO SELECT Hose Clamp, 2 to 4 In, SAE 56, SS, PK10 (6356)
- BREEZE Hose Clamp, Mini, SAE 8, Zinc, PK10 (3508)
- AEROQUIP Mounting Cage, 12 Dash, PK20 (1F40105-12C)
- SURTEK Mini Stainless Steel Hose Clamp 1/2" to 3/4" (137701)
- Parker Hose Clamps