Shop All Instrumentation Tube Fittings
Parker
3/4" CPI x MNPT Brass Connector
Mfr # 12-12 FBZ-B
Zoro # G2781326
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Connection Type CPI(TM) x MNPT
- Basic Pipe Fitting Material Metal
- Hex Size 1 1/16 in
- Standards ASME SB75, ASTM B75
- Specific Fitting Shape Straight Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 12-12 FBZ-B
- Zoro # G2781326
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 1 1/16 in |
Compression Thread Size | 1-20 |
Pipe Size (Fittings) | 3/4" |
Pipe Size - Pipe Fitting | 3/4 in |
Tube Size | 3/4 in |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Overall Length | 2 in |
Thread Size A | 1-20 |
For Tube Outside Diameter | 3/4 in |
Pipe Size | 3/4" |
Threading Size | 1-20 |
Thread Size | 1-20 |
Length | 1.99" |
Description
Male Connector, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/4 in, Maximum Operating Temperature 400 Degrees F, Overall Length 2 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/4 in, Compatible Fitting Brands CPI, Thread Size A 1-20, Series CPI(TM), System of Measurement Imperial, Standards ASME SB75, ASTM B75, Hex Size 1 1/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Royal 613-0.5 8 3/4 Ldim Flush Valve (3919058)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E1C16X20-R-18X)
- VIEGA Viega ProPress reducer, 1-1/4" x 3/4" (78092)
- SLOAN Handle B51A Triple Seal Handle Repair Kit (3302306)
- PARKER 3/4" CPI 316 SS Union Tee (12-12-12 JBZ-SS)
- PARKER Strt Connect, Crbn Stl, A-LOKxM, 1/4x1/8In (4MSC2N-S)
- PARKER 5/8" A-LOK 316 SS 90 Degree Elbow (10EE10-316)
- PARKER 1/4" CPI SS Single Ferrule Nut (4 BZ-SS)
- PARKER 1/4" CPI Brass Ferrule (4 TZ-B)
- PARKER 1/4" A-LOK x FNPT Brass Elbow (4FEL4N-B)
- PARKER 3/8" x 1/4" CPI Brass Reducing Union (6-4 HBZ-B)
- Parker Instrumentation Tube Fittings