Shop All Instrumentation Tube Fittings
Parker
3/4" CPI x FNPT Brass Connector
Mfr # 12-12 GBZ-B
Zoro # G0412526
original price:
$32.65
11% off
new price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Basic Pipe Fitting Shape Adapter
- Pipe Size (Fittings) 3/4"
- Hex Size 1 3/8 in
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 12-12 GBZ-B
- Zoro # G0412526
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size (Fittings) | 3/4" |
Hex Size | 1 3/8 in |
Tube Size | 3/4 in |
Compression Thread Size | 1-20 |
Pipe Size - Pipe Fitting | 3/4 in |
Fitting Side B Pipe Size | 3/4 in |
Overall Length | 1 31/32 in |
Thread Size A | 1-20 |
Fitting Side A Tube Outer Diameter | 3/4 in |
Pipe Size | 3/4" |
For Tube Outside Diameter | 3/4 in |
Threading Size | 1-20 |
Thread Size | 1-20 |
Length | 1.96" |
Description
Female Connector, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/4 in, Maximum Operating Temperature 400 Degrees F, Overall Length 1 31/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/4 in, Compatible Fitting Brands CPI, Thread Size A 1-20, Series CPI(TM), System of Measurement Imperial, Standards ASME SB75, ASTM B75, Hex Size 1 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Brass Cryogenic Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H114LT)
- LEGEND VALVE 3/4" C X M ELBOW NL (302-274NL)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (1WMG7)
- JONES STEPHENS Bronze Elbow, Lead Free, 2", 90 deg. (B74009LF)
- PARKER 5/16" A-LOK SS Union (5SC5-316)
- PARKER 3/8" x 1/4" CPI Brass Reducing Union (6-4 HBZ-B)
- PARKER 1/4" CPI x MNPT Brass Connector (4-4 FBZ-B)
- PARKER 1/4" CPI Brass Union Elbow (4-4 EBZ-B)
- PARKER 3/8" A-LOK x MNPT SS Male Connector (6MSC6N-316)
- PARKER 1/8" CPI Compression Brass Ferrule (2 TZ-B)
- PARKER 1/8" x 1/4" A-LOK x Male BSPP 316 SS Male Connector (4MSC2R-316)
- Parker Tube Fittings