Shop All Instrumentation Tube Fittings
Parker
3/4" CPI Brass Union Tee
Mfr # 12-12-12 JBZ-B
Zoro # G2182031
product price: $63.35
/ea
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 1 1/16 in
- Specific Fitting Shape Tee
- Pipe Fitting Connection Type CPI(TM)
- Tube Fitting Material Brass
- Temp. Range -40 Degrees to 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 12-12-12 JBZ-B
- Zoro # G2182031
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 1 1/16 in |
Tube Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Overall Length | 3 5/32 in |
Fitting Side C Tube Outer Diameter | 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Description
Union Tee, Application Gas, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Side C Tube Outer Diameter 3/4 in, System of Measurement Imperial, Maximum Operating Temperature 400 Degrees F, Overall Length 3 5/32 in, Specific Fitting Shape Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube clamps flange aluminum (K0480.5240)
- ZORO SELECT Saddle Clamp, Pipe Size 3In, Outlet 3/4 In (466E-334)
- EXCEL DRYER Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-BW-1.1N-110-120V)
- MASON INDUSTRIES Stainless Steel Braided Hose With Threaded Nipples 1-1/4 x 12 (MN 1.25x12)
- PARKER 1/2" x 3/8" A-LOK x MNPT SS Thermocouple Connector (6MTC8N-316)
- PARKER 5/8" CPI Brass Single Ferrule Nut (10 BZ-B)
- PARKER 3/8" A-LOK x MNPT 316 SS Tube End Male Adapter (6MA6N-316)
- PARKER 1/4" x 3/8" CPI x MNPT 316 SS Male 90 Degree Elbow (6-4 CBZ-SS)
- PARKER 5/8" CPI Brass Union (10-10 HBZ-B)
- PARKER 3/4" A-LOK 316 SS Cap (12BLEN12-316)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0319-S-16-SS)
- Parker Instrumentation Tube Fittings