Shop All Instrumentation Tube Fittings
Parker
3/4" CPI 316 SS Union Tee
Mfr # 12-12-12 JBZ-SS
Zoro # G0301734
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 1 1/16 in
- Tube Size 3/4 in
- Specific Pipe Fitting Shape Tee Union
- Fitting Connection Type CPI(TM) x CPI(TM) x CPI(TM)
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 12-12-12 JBZ-SS
- Zoro # G0301734
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 1 1/16 in |
Tube Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Overall Length | 3 5/32 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side C Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Description
Union Tee, Application Gas, Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Side C Tube Outer Diameter 3/4 in, System of Measurement Imperial, Material Grade 316, Maximum Operating Pressure 10,000 psi, Maximum Operating Temperature 605 Degrees F, Overall Length 3 5/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1 in. x 1 in. x 1/2 in. Brass PEX Barb Reducing Tee (APXT1112)
- ZURN ABS Barrier Trap Seal Floor Drain (Z1072-3.5)
- KURIYAMA Tubing, Clear, Shore A 73, 12mm I.D. (K3150-MM12X25)
- NIBCO 1-1/2" NOM FTG x 1-1/2" FNPT Copper Adapter (6032 11/2)
- PARKER 1/4" x 1/8" A-LOK x MNPT SS Thermocouple Connector (2MTC4N-316)
- PARKER 3/8" A-LOK 316 SS Plug (6BLP6-316)
- PARKER 1/4" CPI 316 SS Union Elbow (4-4 EBZ-SS)
- PARKER 5/8" A-LOK Brass Back Ferrule (10BF10-B)
- PARKER 3/8" A-LOK 316 SS Cap (6BLEN6-316)
- PARKER 3/8" A-LOK 316 SS Bulkhead Union (6BC6-316)
- PARKER 1/4" MNPT x CPI Tube Stub Brass Adapter (4-4 T2HF-B)
- Parker Tube Fittings