Shop All Instrumentation Tube Fittings
Parker
3/4" CPI 316 SS Plug
Mfr # 12 FNZ-SS
Zoro # G3260914
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 1 1/8 in
- Compression Thread Size 1-20
- Pipe Fitting Connection Type CPI(TM)
- Temp. Range -425 Degrees to 1200 Degrees F
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 12 FNZ-SS
- Zoro # G3260914
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 1 1/8 in |
Compression Thread Size | 1-20 |
Tube Size | 3/4 in |
Fitting Tube Size Outer Diameter | 3/4 in |
Fitting Thread Size | 1-20 |
For Tube Outside Diameter | 3/4 in |
Threading Size | 1-20 |
Thread Size | 1-20 |
Description
Plug, Application Gases, Oils, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 3/4 in, Material Grade 316, Maximum Operating Pressure 5,800 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Plug, System of Measurement Imperial, Compatible Fitting Brands CPI, Fitting Thread Size 1-20, Series CPI(TM), Standards ASME SA-479, ASTM A276 Type 316, BS970 316-S31, DIN 4401, Compatible Tube Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT 304 SS Square Head Plug (1RRL2)
- BLACK SWAN Economy Test Plugs 3-1/2" (17175)
- RINNAI Vent Kit C 431/556'S Size 15.75-23.6 (FOT-153)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/2", PVC/FPM, S/T (TBB1005CPFG)
- PARKER 1/4" A-LOK 316 SS Union Elbow (4EE4-316)
- PARKER 1/4" CPI x FNPT SS Female Connector (4-4 GBZ-SS)
- PARKER 1/16" A-LOK SS Back Ferrule (1BF1-316)
- PARKER 3/16" A-LOK SS Front Ferrule (3FF3-316)
- PARKER 1/4" x 1/2" MNPT x CPI SS Tube End Male Adapter (8-4 T2HF-SS)
- PARKER 3/4" A-LOK x MNPT SS Male Branch Tee (12MBT12N-316)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Plug for 3/4" Tube (ZUSA-TF-YL-508)
- Parker Instrumentation Tube Fittings