Shop All Instrumentation Tube Fittings
Parker
3/4" CPI 316 SS Ferrule
Mfr # 12 TZ-SS
Zoro # G1241852
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Ferrule
- Basic Pipe Fitting Material Metal
- Tube Fitting Material 316 Stainless Steel
- Standards ASME SA-479, ASTM A276 Type 316, BS970 316-S31, DIN 4401
- Tube Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 12 TZ-SS
- Zoro # G1241852
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 3/4 in |
Compatible Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Description
Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Ferrule, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 3/4 in, Series CPI(TM), Standards ASME SA-479, ASTM A276 Type 316, BS970 316-S31, DIN 4401, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 425 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. SCRAPPY Black Sink Drain Flange and Stopper for 3-Bolt Mount Garbage Disposals (21-DSFS3-BK)
- ELDON JAMES 5/16" Barbed 316L SS Wye Connector Sch 10 (YO-5SS)
- AEROQUIP Flexible Hose Assembly, 1/2 In, 18 In L (4DXW3)
- SLOAN 1.6 gpf, Chrome, Single Flush, Toilet Automatic Flush Valve (G2 8111)
- PARKER 3/4" x 1/2" CPI 316 SS Bulkhead Union (8-8 WBZ-SS)
- PARKER 1/16" A-LOK SS Front Ferrule (1FF1-316)
- PARKER 1/2" A-LOK SS Double Ferrule Nut (8NU8-316)
- PARKER 1/2" A-LOK x 1/4" MNPT Brass Connector (8MSC4N-B)
- PARKER 1/4" CPI x MNPT Brass Thermocouple Connector (4-4 FH4BZ-B)
- PARKER 1/4" A-LOK 316 SS Union Tee (4ET4-316)
- PARKER 1/4" A-LOK Brass Plug (4BLEN4-B)
- Parker Tube Fittings