Shop All Compression Tube Fittings
Parker
3/4" Compression Brass Nut 10PK
Mfr # 61C-12
Zoro # G2546433
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Nut
- Fitting Connection Type Compression
- Tube Size 3/4 in
- Max. Pressure 75 to 400 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 61C-12
- Zoro # G2546433
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/4 in |
Compression Thread Size | 1 in |
Hex Size | 1 3/16 in |
Thread Size | 1-18 |
Overall Length | 11/16 in |
Compatible Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Threading Size | 1-18 |
Length | .69" |
Outside Dia. | .758" |
Description
Nut, Application Air, Inert Gases, Non-Combustible Gases, Fitting Material Brass, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 11/16 in, Thread Size 1-18, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 3/4 in, Series Compression, Standards SAE 060110, Fitting Connection Type Compression, Hex Size 1 3/16 in, Minimum Operating Temperature 65 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 2-1/2" Aluminum Part D (325DAL)
- CENTRAL BRASS Pre-Rinse Assembly, Polished Chrome (640)
- IRONWERKS DESIGNS Brass 2 PK (BFC.3-4.2)
- WHITEHAUS Showerhaus Solid Brass Supply Elbow, Polished Brass (WH173A2-B)
- PARKER 1/2" Compression-Align Brass Tube Nut 50PK (61CA-8)
- PARKER 1/4" Compression x 3/16" FNPT Brass Union Reducer 10PK (62C-4-3)
- PARKER 5/16" Compression x 1/4" MNPT Brass Connector 10PK (68C-5-4)
- PARKER 1/2" Compression Brass Sleeve 10PK (60PB-8)
- PARKER 1/2" Compression Union Connector (P8UC8)
- PARKER Nut, Zinc Pltd Steel, Comp, 3/8In (6 BU-S)
- PARKER 1/2" Compression 316 SS Bite Ferrules (8 TU-SS)
- Parker Tube Fittings