Shop All Compression Tube Fittings
Parker
3/4" Compression Brass Ferrule
Mfr # 12 TZ-B
Zoro # G3475105
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Ferrule
- Fitting Connection Type Compression
- Tube Size 3/4 in
- Temp. Range -40 Degrees to 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 12 TZ-B
- Zoro # G3475105
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/4 in |
Compatible Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Description
Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Brass, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Ferrule, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 3/4 in, Series CPI(TM), Standards ASTM B16 Alloy 360, ASTM B453 Alloy 345, CA-345, CA-360, QQ-B 626 Alloy 360, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 3" x 3" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9942)
- RIDGID Cordless Press Tool Jaw Case (74598)
- AMERICAN BUILT PRO Water Heater Pan, 24 in Undrilled Plastic wDrain Hose Adapter, 10PK (WHP24-Und P10)
- ZURN Waterless Urinal Sealant, 4 oz (ZGS-04OZ)
- PARKER 3/8" Compression Brass Union 10PK (62P-6)
- PARKER 1/4" Compression Brass Union Elbow (265NTA-4)
- PARKER 1/2" Compression x 3/8" FNPT Brass 90 Degree Elbow 10PK (170CA-8-6)
- PARKER 1/4" Compression x FNPT Brass 90 Degree Elbow 25PK (170CA-4-4)
- PARKER Connector, Nylon, CompxM, 5/8Inx1/2In (N10MC8)
- PARKER 3/8" Compression Viton Sleeve 10PK (60VLV-6)
- LEGEND Tee Compression 3/4 (313-434NL)
- Parker Compression Tube Fittings