Shop All Compression Tube Fittings
Parker
3/4" Compression Brass Cap
Mfr # 12BLP12-B
Zoro # G3217611
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Cap
- Fitting Connection Type Compression
- Tube Size 3/4 in
- Specific Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 12BLP12-B
- Zoro # G3217611
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/4 in |
Compression Thread Size | 1-20 |
Hex Size | 1 1/8 in |
Fitting Thread Size | 1-20 |
Fitting Tube Size Outer Diameter | 3/4 in |
Threading Size | 1-20 |
For Tube Outside Diameter | 3/4 in |
Thread Size | 1-20 |
Description
Cap, Application Gases, Oils, Fitting Connection Type Compression, Fitting Material Brass, Fitting Tube Size Outer Diameter 3/4 in, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Cap, System of Measurement Imperial, Compatible Fitting Brands A-LOK, Fitting Thread Size 1-20, Standards NACE, NORSOK, Minimum Operating Temperature 40 Degrees F, Resistance Properties Corrosion-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Valve, 1/2", 316, FP 1000, 2pcs (4373000620)
- ANVIL 2" Female NPT x Female NPT x Female NPT x Female NPT Black Forged Steel 45 Degree Lateral (0361109903)
- ZORO SELECT 1/2" SAE Female Brass Ball Valve Inline (XV506P-8)
- APOLLO PEX 3/4 in. Brass PEX Barb Tee Jar (25 Pack), 25PK (APXT3425JR)
- PARKER 1/4" Compression x FNPT SS Female Connector (4-4 GBU-SS)
- PARKER Fitting, 2-3/32", Brass, Compression (VS68AB-6-4)
- PARKER 3/16" Compression Brass Sleeve 10PK (60C-3)
- PARKER Elbow, 90, Zinc Steel, CompxM, 1/4Inx1/8In (4 CBU-S)
- PARKER 3/16" Compression x 1/4" MNPT Brass Connector 25PK (68CA-3-4)
- PARKER 1/4" Compression x MNPT SS Male Connector (4-4 FBU-SS)
- LEGRIS Brass Metric Compression Fitting (0109 05 13)
- Parker Tube Fittings