Shop All Compression Tube Fittings
Parker
3/4" Compression Brass Back Ferrule
Mfr # 12BF12-B
Zoro # G0542543
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Back Ferrule
- Fitting Connection Type Compression
- Tube Size 3/4 in
- Basic Pipe Fitting Shape Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 12BF12-B
- Zoro # G0542543
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/4 in |
Compatible Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Description
Back Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Brass, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Back Ferrule, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 3/4 in, Series A-LOK(R), Standards ASTM B16 Alloy 360, ASTM B453 Alloy 345, CA-345, CA-360, QQ-B 626 Alloy 360, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Performance Kit, 3.5 GPF, Toilet (A1102A)
- ZORO SELECT 1-1/4" MNPT x 3 ft. TBE Black Pipe Sch 40 (586-360)
- AQUATROL Safety Relief Valve, 1-1/2 x 2 In, 50 psi (88E2A1M1K1-50)
- PARKER 3/8" Compression x MNPT Male Branch Tee (P6MT6)
- PARKER 1/4" Compression Brass Long Nut 10PK (61CL-4)
- PARKER 1/4" Compression Tube Support (P4TS3)
- PARKER 3/4" Compression x MNPT SS Male Connector (12 FBU-SS)
- PARKER 7/8" Compression-Align Brass Union Tube 10PK (62CA-14)
- PARKER 3/8" x 1/2" Compression SS Male 90 Degree Elbow (6-8 CBU-SS)
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK, Max. Pressure: 75 to 400 psi (169C-6-4)
- ANDERSON METALS Connector 3/8Comp X 1/8Mpt Lf (750068-0602)
- Parker Tube Fittings