Shop All Compression Tube Fittings
Parker
3/4" Compression 316 SS Union Tee
Mfr # 12 JBU-SS
Zoro # G0367491
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Tee
- Fitting Connection Type Compression
- Tube Size 3/4 in
- Compression Thread Size 1-1/16-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 12 JBU-SS
- Zoro # G0367491
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/4 in |
Compression Thread Size | 1-1/16-12 |
Overall Length | 1 19/32 in |
Fitting Side C Tube Outer Diameter | 3/4 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Thread Size A | 1 1/16-12 |
Fitting Side A Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Threading Size | 1 1/16-12 |
Thread Size | 1-1/16-12 |
Description
Union Tee, Application Gases, Oils, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type Male Flareless Bite, Fitting Side C Connection Type Male Flareless Bite, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Side C Tube Outer Diameter 3/4 in, Thread Size A 1 1/16-12, Material Grade 316, Maximum Operating Pressure 4,000 psi, Maximum Operating Temperature 1,200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 4" x 3" (ZUSA-STF-BW-128)
- KOHLER Devonshire Centerset Bathroom Sink Fa (393-N4-CP)
- GOURMETIER GKTD33226 Drop-in Double Bowl Kitchen Sink, Brushed (GKTD33226)
- ZURN 1" 20XL Pressure Reducing Valve, Dbl Union Connection (1-20XLDU)
- PARKER 1/8" Compression x MNPT Brass Connector 10PK (68C-2-2)
- PARKER Elbow, 90 Degrees Specific Fitting (169C-3-2)
- PARKER Union Elbow, Zinc Pltd Steel, Comp, 1/2In (8 EBU-S)
- PARKER 3/4" Compression x 1/2" MNPT Brass 90 Degree Elbow 10PK (169C-12-8)
- PARKER 1/2" Compression 316 SS Bite Ferrules (8 TU-SS)
- PARKER 1/2" Compression Union Connector (P8UC8)
- PARKER 3/8" Compression x FNPT Connector (P6FC6)
- Parker Tube Fittings