Shop All Compression Tube Fittings
Parker
3/4" Compression 316 SS Union
Mfr # 12 HBU-SS
Zoro # G2189573
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 3/4 in
- Pipe Fitting Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 12 HBU-SS
- Zoro # G2189573
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/4 in |
Compression Thread Size | 1-1/16-12 |
Fitting Side B Tube Outer Diameter | 3/4 in |
Overall Length | 1 13/16 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Hex Size | 1 1/8 in |
Thread Size B | 1 1/16-12 |
Thread Size A | 1 1/16-12 |
For Tube Outside Diameter | 3/4 in |
Threading Size | 1 1/16-12 x 1 1/16-12 |
Length | 1.81" |
Thread Size | 1-1/16-12 |
Description
Union, Application Gases, Hydraulic Fluids, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type Male Flareless Bite, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Material Grade 316, Maximum Operating Pressure 4,500 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 13/16 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Ferulok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Straight Round, 5/32" x 1/8" Male NPT, POC5/32-N1 (POC5/32-N1)
- ZORO SELECT 3/8" x 2-1/2" Black Pipe Nipple Sch 40 (5P636)
- DOMINION FAUCETS Gooseneck Spout Kitchen Faucet, With Spray (77-1051)
- RHEEM 36 gal, Electric Water Heater, 208V, Single, Three Phase (ELDS40-TB)
- PARKER Strt Connect, Zinc Stl, CompxSAE, 1/4In (4 F5BU-S)
- PARKER Connector, Nylon, CompxM, 3/8In (N6MC6)
- PARKER 1/2" x 5/8" Compression x MNPT SS Male Connector (10 FBU-SS)
- PARKER Brass Metric Compression Fitting (0199 10 17)
- PARKER Run Tee, Zinc Pltd Steel, CompxM, 1/4In (4-4-4 RBU-S)
- PARKER 1/2" Compression Brass Union 90 Degree Elbow 10PK (165CA-8)
- ZORO SELECT 1/4" Low Lead Brass Tee (700071-0404)
- Parker Tube Fittings