Shop All Flange Coupling Kits
Parker
3/4'' CODE61/62 - IND BAG
Mfr # EFS-12
Zoro # G509825170
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # EFS-12
- Zoro # G509825170
- Country of Origin United States
- Category Flange Coupling Kits
Description
The Engineered Flange Seal EFS is designed to fit precisely into the seal groove of a Parker Code 61 or Code 62 Flange. Unlike standard O-rings that tend to pop out of the flange groove, the engineered shape of EFS fits precisely, providing consistently strong seal retention. O-rings pinching or falling out during assembly will no longer be an issue. EFS can reduce downtime and increase confidence from your guaranteed leak-free assemblies. EFS seals are available in six sizes, each size can be ordered in specific quantities or in bulk packages of one hundred. Markets: - Transportation - RV & Bus - Military - Construction - Agriculture - Grounds & Building Maintenance - Forestry - Railroad - Utility Equipment - Personal Lift Equipment - Machine Tool - Oil Field Service - Waste & Refuse - Material Handling - Marine - Paving & Road Maintenance - Ground Support Equipment - Industrial - Mining - Automotive - Aftermarket Features/Benefits: - Secure seal retention before, during and after installation - Engineered to work in high pressure applications - Quick assembly with no tooling or lubrication needed - Reduced risk of seal damage and leakage Applications: - Petroleum base hydraulic fluids and lubricating oils
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter/Regulator, 10.38 In. H, 2.81 In. W (06E34B18AC)
- DAYTON 3L470 V-Belt, 47" Outside Length, 3/8" Top Width, 1 Ribs (3L470)
- DODGE Setscrew Ball Bearings, SCM Medium Duty, 4-Bolt Flange, F4B-SCM-200 (126192 F4B-SCM-200)
- BALDOR-RELIANCE Washdown AC Motor, 1 HP, 1800 rpm, 3-Phase (CEWDM3546)
- DODGE Para-Flex 10605 Type H Flange Assembly, 2-11/16 in Bore, 9-1/4 in OD, 1-3/4 in L Through Bore (010605)
- DAYTON Flange Coupling Kit (6HJ81)
- WORLDWIDE ELECTRIC Worldwide Electric Output Flange For CALM Series 40mm Aluminum Worm Gear Reducer (CALM40-OPF)
- DODGE Para-Flex 10603 Type H Flange Assembly1-11/16 in Dia Bore7.38 in OD1 in L Through BoreCast Iron (010603)
- WORLDWIDE ELECTRIC Worldwide Electric Output Flange For CALM Series 63mm Aluminum Worm Gear Reducer (CALM63-OPF)
- DODGE Para-Flex 10604 Type H Flange Assembly, 2-1/8 in Bore, 8.38 in OD, 1-1/4 in L Through Bore (010604)
- AAON KIT BELTPULLEY ERC74 SERIES (R30740)
- Parker Gear Drives & Speed Reducers