Shop All Industrial Hoses
Parker
3/4'' BLK STEAM LANCE 250''
Mfr # 7263-752
Zoro # G809840842
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 7263-752
- Zoro # G809840842
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's Steam-Lance 250 Steam Hose provides excellent service across a wide variety of steam applications. The hose is durable, crush resistant and kink resistant for easy handling and long service life. The rugged cover resists abrasion, heat/cold temperature fluctuations and weathering to provide maximum performance. Steam-Lance 250 Steam Hose is qualified with economical permanent crimp couplings for a quick, streamlined, safe and secure connection. Markets: - General Industrial - Manufacturing - Oil & Gas Features/Benefits: - Tube: Black EPDM for heat resistance and long service life to 406 DegF /450 DegF. - Reinforcement: Multiple wire braids for extreme strength and durability. - Cover: Black or red EPDM for abrasion and weathering resistance; perforated for steam service. - Couplings: Qualified with steel crimp couplings for a durable, safe and secure connection. Applications: - Hot water - Saturated steam to 261 psi @ 406 DegF max - Superheated steam to 250 psi @ 450 DegF max - Cleaning storage tanks/vessels - Cleaning manufacturing equipment - Cleaning and heating processing equipment - Manufacturing and processing plants - Oilfield - Refineries Industry Standards - ISO 6134 Type 2 Safety/Technical: - Design Factor: 10:1 20:1 for 1/2'', 3/4'' and 1'' sizes - Refer to CrimpSource for current crimp specifications. Warnings: - Failure to properly inspect, maintain, test and use steam hose assemblies may result in property damage, personal injury or death. Refer to ARPM publication IP-11-1, ''Guide for Use, Testing and Inspection of Steam Hose.'' - Water changes to hot water and phases of steam when subjected to heat and pressure. The greater the pressure, the higher the temperature required to achieve and maintain a steam phase. If steam escapes, dangerous quantities of heat may be released very suddenly. Exposure to hot water, low pressure steam and high pressure steam may cause severe scalding or fatal burns. - Use only hoses designated for steam service for steam applications. - Prior to use with detergents or rust inhibitors, refer to the chemical guide link in the Support Tab, or contact us. - Drain steam hose after each use to reduce the possibility of hose popcorning while in service. - Couplings attached with bands or clamps may reduce the working pressure of the hose assembly to less than the maximum rated working pressure of the hose. Refer to NAHAD Industrial Hose Assembly Guidelines.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring Insert Bearings, #G1203KPPB4 (G1203KPPB4)
- HERITAGE INDUSTRIAL Hose Clmp Stpls 1-Ear 23.9 mm-27.1 mm SS (HCS1E-0271-7-SS)
- TORRINGTON SRB Pillow Block Component, LOR 127 (LOR 127)
- BROWNING Split Taper Bushings (H X1-3/16)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- PARKER Lightweight, high pressure hose 1 1/4''-18752 CC-4000 PSI (487TC-20)
- PARKER DIAGNOSTIC HOSE-PLASTIC HOSE (56DH-2)
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- PARKER 3/4''-RED MPTII-300 PSI (7094-75304)
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- CONTINENTAL Food Hose, 1-1/2" ID x 25 ft., Clear (NFW150-25-G)
- Parker Industrial Hoses