Shop All Instrumentation Tube Fittings
Parker
3/4" A-LOK x MNPT SS Thermocouple Connector
Mfr # 12MTC12N-316
Zoro # G6130153
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Connection Type A-LOK(R) x MNPT
- Specific Pipe Fitting Shape Connector
- Pipe Size 3/4"
- Hex Size 1 1/16 in
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 12MTC12N-316
- Zoro # G6130153
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size | 3/4" |
Hex Size | 1 1/16 in |
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" x 3/4" |
Tube Size | 3/4 in |
Compression Thread Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Overall Length | 2 in |
Fitting Side B Pipe Size | 3/4 in |
Thread Size A | 1-20 |
Threading Size | 1-20 |
For Tube Outside Diameter | 3/4 in |
Description
Thermocouple Connector, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Material Grade 316, Maximum Operating Pressure 5,800 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 in, Specific Fitting Shape Straight Thermocouple Adapter, Fitting Side B Pipe Size 3/4 in, Compatible Fitting Brands A-LOK, Thread Size A 1-20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" x 2-1/2" Black Pipe Nipple Sch 80 (1LLX3)
- CENTRAL BRASS Glass Filler, NPSM, Single Hole, Polished Chrome (393)
- DORMONT Gas Connector, 1/2 x36 In L, 125,000 BTU (30C-3131-36)
- JONES STEPHENS 1/2" SWT x 3/8" OD Chrome Plated Quarter Turn Supply Stop, Angle (S10331)
- PARKER 3/4" x 5/8" CPI x MNPT SS Male Connector (10-12 FBZ-SS)
- PARKER 5/8" A-LOK 316 SS Plug (10BLP10-316)
- PARKER 1/8" x 1/4" A-LOK x Tube Stub 316 SS Tube End Reducer (2TUR4-316)
- PARKER 3/8" x 1/2" A-LOK x MNPT SS Male Connector (8MSC6N-316)
- PARKER 3/16" A-LOK SS Front Ferrule (3FF3-316)
- PARKER 1/8" x 1/4" A-LOK x MNPT SS Male Connector (4MSC2N-316)
- PARKER 1/8" x 1/4" A-LOK x Male BSPP 316 SS Male Connector (4MSC2R-316)
- Parker Instrumentation Tube Fittings