Shop All Instrumentation Tube Fittings
Parker
3/4" A-LOK x FNPT 316 SS Tube End Male Adapter
Mfr # 12MA12N-316
Zoro # G2670683
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape Adapter
- Basic Pipe Fitting Shape Adapter
- Tube Fitting Material 316 Stainless Steel
- Compression Thread Size 1-20
- Pipe Size - Pipe Fitting 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 12MA12N-316
- Zoro # G2670683
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 1-20 |
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Tube Size | 3/4 in |
Hex Size | 1 1/16 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Overall Length | 2 1/16 in |
Thread Size A | 1-20 |
Fitting Side B Pipe Size | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Pipe Size | 3/4" |
Threading Size | 1-20 |
Thread Size | 1-20 |
Length | 2.06" |
Description
Tube End Male Adapter, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 1/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/4 in, Compatible Fitting Brands A-LOK, Thread Size A 1-20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 200 psi (6010EDV01-KM0200)
- KOHLER Nut, Cartridge (1226705)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-1176)
- ZORO SELECT PEX Tubing, Blue, 1 in, 100 ft, 100 psi (Q5PC100XBLUE)
- PARKER 5/8" CPI Brass Union (10-10 HBZ-B)
- PARKER 1/4" x 3/8" A-LOK x MNPT SS Male Bulkhead Connector (6MBC4N-316)
- PARKER 3/8" A-LOK x 1/4" MNPT Brass Connector (6MSC4N-B)
- PARKER 1/4" CPI x FNPT 316 SS Tube End Female Adapter (4-4 T2HG-SS)
- PARKER 3/8" x 1/4" CPI 316 SS Reducing Union (6-4 HBZ-SS)
- PARKER 1/8" A-LOK 316 SS Union Cross (2ECR2-316)
- PARKER 3/4" A-LOK x FNPT Brass Connector (12FSC12N-B)
- Parker Tube Fittings