Shop All Instrumentation Tube Fittings
Parker
3/4" A-LOK 316 SS Union Tee
Mfr # 12ET12-316
Zoro # G0441971
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/4 in
- Fitting Connection Type A-LOK(R) x A-LOK(R) x A-LOK(R)
- Standards ASME SA-182, BS970 316-S31, DIN 4401
- Specific Pipe Fitting Shape Tee Union
- Tube Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 12ET12-316
- Zoro # G0441971
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 3/4 in |
Hex Size | 1 5/32 in |
Fitting Side C Tube Outer Diameter | 3/4 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Overall Length | 3 5/32 in |
For Tube Outside Diameter | 3/4 in |
Description
Union Tee, Application Gas, Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Side C Tube Outer Diameter 3/4 in, System of Measurement Imperial, Compatible Fitting Brands A-LOK, Material Grade 316, Maximum Operating Pressure 5,800 psi, Maximum Operating Temperature 1,200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-300-12000SK-3p-6087)
- GRUVLOK Flexible Coupling, Ductile Iron, 4 in (0390095305)
- ANVIL 2-1/2" FNPT Galvanized 90 Degree Elbow (0311002000)
- LEGEND VALVE 3/4" T-532CP CHROME HOSE BIBB (107-424)
- PARKER 1/4" A-LOK 316 SS Plug (4BLP4-316)
- PARKER 1/2" x 3/8" CPI 316 SS Reducing Union (8-6 HBZ-SS)
- PARKER 3/4" x 5/8" A-LOK x MNPT SS Thermocouple Connector (10MTC12N-316)
- PARKER 1/2" A-LOK x FNPT SS Female 90 Degree Elbow (8FEL8N-316)
- PARKER 1/4" CPI x MNPT SS Male 45 Degree Elbow (4-4 VBZ-SS)
- PARKER 5/8" CPI Brass Bulkhead Union (10-10 WBZ-B)
- PARKER 1/4" A-LOK x FNPT Brass Tee (4FBT4N-B)
- Parker Tube Fittings