Shop All Instrumentation Tube Fittings
Parker
3/4" A-LOK 316 SS Union
Mfr # 12SC12-316
Zoro # G2138857
original price:
$101.99
10% off
new price: $91.79
/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type A-LOK(R) x A-LOK(R)
- Specific Pipe Fitting Shape Union
- Pipe Fitting Connection Type A-LOK(R) x A-LOK(R)
- Hex Size 1 1/16 in
- Specific Fitting Shape Straight Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 12SC12-316
- Zoro # G2138857
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 1 1/16 in |
Tube Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Thread Size A | 1-20 |
Thread Size B | 1-20 |
Fitting Side A Tube Outer Diameter | 3/4 in |
Overall Length | 2 1/8 in |
Threading Size | 1-20 x 1-20 |
For Tube Outside Diameter | 3/4 in |
Description
Union, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Material Grade 316, Maximum Operating Pressure 5,800 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 2 1/8 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands A-LOK, Thread Size A 1-20, Thread Size B 1-20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cadet Pro 12" R 6L Tank Bon, 1.6 gpf, Cadet Flushing System, Elongated, Bone (4188A.004.021)
- SANIFLO Toilet Bowl, Floor Mount, Elongated, White (087)
- KOHLER Purist Wall-Mounted Soap/Lotion Dispe (14380-CP)
- ADVANCED DRAINAGE SYSTEMS COUPLING 6""X6""SNAP (0612AA)
- PARKER 3/4" CPI 316 SS Union Elbow (12-12 EBZ-SS)
- PARKER 5/8" A-LOK Brass Union Tee (10ET10-B)
- PARKER 5/8" A-LOK Brass Front Ferrule (10FF10-B)
- PARKER 1/8" A-LOK Brass Union Tee (2ET2-B)
- PARKER 1/4" CPI x FNPT Brass Connector (4-4 GBZ-B)
- PARKER 1/8" A-LOK x MNPT SS Male Branch Tee (2MBT2N-316)
- PARKER 3/4" A-LOK Brass Union (12SC12-B)
- Parker Tube Fittings